Motor Controller, Open Type, 37A, 500/575V, 3Phase, 24VAC/DC Coil

Item #: 147690

Cat #: 150-C37NCR

UPC: 611320641028

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 37 Amp, 500/575 Volt, 3 Phase, 24 Volt AC/DC Coil, 15 - 60 Horse Power

Overview

Motor Controller, SMC-3, Open Type, 37 Amp, 500/575 Volt, 3 Phase, 24 Volt AC/DC Coil, 15 - 60 Horse Power
Also known as: 611320641028, 150-C37NCR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC Control: 24
Horsepower: 15, 60
Amps: 37
Type: Motor Controller
Volts AC Range: 500 - 575
Phase: 3
Volts AC Control: 24
Amps: 37
Volts AC Range: 500 - 575
Volts DC Control: 24
Horsepower: 15, 60
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)