Plinth Base 100x800x800mm

Item #: 147609

Cat #: PPB188

UPC: 783510974503

Sign In or Register to view pricing and more.
Documents & Guides
ProLine 100-mm Plinth Base, fits 800x800mm, Black, Steel

Overview

ProLine 100-mm Plinth Base, fits 800x800mm, Black, Steel
Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of four corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 gauge steel and attach to the corner supports with screws. Plinth Bases are finished with RAL 9005 black textured polyester powder paint and include all necessary mounting hardware. Order a gland plate system to provide Type 12 protection when using a Plinth Base.
Also known as: 783510974503, PPB188

Specifications

Height: 100 mm
Type: Rack, Plinth Base
Color: Black
Mounting: Floor
Material: Steel
Width: 799 mm
Depth: 759 mm
Height: 100 mm
Color: Black
Material: Steel
Depth: 759 mm
Type: Rack, Plinth Base
Mounting: Floor
Width: 799 mm

Customer Reviews

No reviews for this product
(0)