Servo Motor, 460VAC, Size 5, 165mm, Stack 80, 203.2mm, 3000RPM, 24VDC Brake

Item #: 147587

Cat #: MPL-B580F-MJ74AA

UPC: 820919984266

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 5, 165 mm, Stack Length 80, 203.2 mm, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 5, 165 mm, Stack Length 80, 203.2 mm, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919984266, MPL-B580F-MJ74AA

Specifications

Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
Length: 203.220 mm
RPM: 3000
Volts DC: 24
Type: Servo Motor, Low Inertia
Length: 203.220 mm
Size: 165 mm
Volts AC: 460
RPM: 3000

Customer Reviews

No reviews for this product
(0)