Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Clip-On 170 Series Cover, 1-1/4 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CS
Overview
OZ-Gedney Clip-On 170 Series Cover, 1-1/4 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CS
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126763034, 470
Specifications
Diameter: | 1 1/4 in |
Family / Style: | Form 7 |
Material: | Steel |
Diameter: | 1 1/4 in |
Material: | Steel |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)