Harmony XB4, Key switch selector head, metal, black, Ø22, key 455, 3 positions, stay put

Item #: 14749

Cat #: ZB4BG3

UPC: 785901354703

Sign In or Register to view pricing and more.
Harmony XB4, Key switch selector head, metal, black, Ø22, key 455, 3 positions, stay put

Overview

Harmony XB4, Key switch selector head, metal, black, Ø22, key 455, 3 positions, stay put
This Harmony XB4, black head with key (key no.455) for key selector switch has 3 positions, operates with stay-put mechanism with key withdrawal on center position. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Secure machine and system operation with a key, only available to authorized operators. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Key removal allowed in only one of the positions, allowing for advanced interlocking between various parts of a machine or process, while limiting human errors.
Also known as: 785901354703, ZB4BG3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)