Blank Wallplate, 2-Gang, 302 Stainless Steel, Oversize

Item #: 147368

Cat #: 84134-40

UPC: 078477205013

Sign In or Register to view pricing and more.
Documents & Guides
2-gang No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel

Overview

2-gang No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel
2-Gang No Device Blank Wallplate, Standard Size, Strap Mount, Stainless Steel
Also known as: 078477205013, 84134-40

Specifications

Mounting: Strap
Type: Blank Plate, Standard
Gangs: 2
Material: Stainless Steel
Size: Oversized
Color: Stainless
Mounting: Strap
Gangs: 2
Size: Oversized
Type: Blank Plate, Standard
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)