Wall Mount Signal Light, 24V AC/DC, Steady LED, Piezo Sounder (Continuous/Pulsing)

Item #: 1472093

Cat #: 855W-C24Y5Y4P1

UPC: 194033229504

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Signal Light, No Network Option, Chrome Plated, 24 Volt AC/DC, Steady LED, Amber, Red, None No Module, None No Module, None, No Module, Piezo Sounder (Continuous/Pulsing)

Overview

Wall Mount Signal Light, No Network Option, Chrome Plated, 24 Volt AC/DC, Steady LED, Amber, Red, None No Module, None No Module, None, No Module, Piezo Sounder (Continuous/Pulsing)
Our Bulletin 855W Wall Mount Signal Lights are designed to communicate the status of different conditions in the machine or critical equipment in a compact size housing. Our signal lights are available in configurations from two to five light indicators and you have the option to add the sound in the same unit. These devices provide the versatility to meet your application requirements without any mounting orientation restriction. We offer two color enclosures which allow you to choose the one that best fits the aesthetics of your machine or equipment.
Also known as: 194033229504, 855W-C24Y5Y4P1

Specifications

Color: Amber, Red, Chrome
Volts DC: 24
Volts AC: 24
Mounting: Wall
Color: Amber, Red, Chrome
Volts AC: 24
Volts DC: 24
Mounting: Wall

Customer Reviews

No reviews for this product
(0)