Distribution Block, 510A, 600V AC/DC, 1P, AL/CU, 2 In/2 Out

Item #: 147158

Cat #: 1492-PDE1225

UPC: 662074944804

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 510 Amp, 600 Volt AC, 1-Pole, AL/CU, 2 Line Side Opening, 2 Load Side Openings, 6 AWG to 250 MCM Wire Range, Line and Load

Overview

Power Distribution Block, 510 Amp, 600 Volt AC, 1-Pole, AL/CU, 2 Line Side Opening, 2 Load Side Openings, 6 AWG to 250 MCM Wire Range, Line and Load
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PDE are enclosed power distribution blocks, offering numerous connector configurations, IP20 protection from the front, and multi-pole assembly. Catalog item 1492-PDE1225 from Rockwell Automation® is a one-pole enclosed power distribution block. It has two openings line side and two openings load side. It is aluminum. And it is 510 A. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074944804, 1492-PDE1225

Specifications

Family / Style: 1492
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 6 - 250
Family / Style: 1492
Volts AC: 600
Volts DC: 600
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)