Swing-Out Panel, fits 1000x800

Item #: 147122

Cat #: UU10080SP

UPC: 783510347802

Documents & Guides
Swing-Out Panel, fits 1025x825mm, White, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Swing-Out Panel, fits 1025x825mm, White, Steel
Installs front-mounted panels in Ultrx fiberglass enclosures. The nVent HOFFMAN HOFUU10080SP front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation; no drilling required. Fully adjustable front to rear. Panel and mounting hardware included. Note: Front mounting position is approximately 140mm/5.5 IN. back on 400mm enclosures.
Also known as: 783510347802, UU10080SP

Specifications

Width: 29 in
Color: White
Material: Steel
Height: 36.800 in
IP/NEMA Rating: NEMA 4X
Width: 29 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Color: White
Height: 36.800 in

Customer Reviews

No reviews for this product
(0)