Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 10mm

Item #: 14705

Cat #: 1492-M5X10

UPC: 662073059844

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 10 mm, 144 per Card, 5 in a Package

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 10 mm, 144 per Card, 5 in a Package
We offer three marking solutions for your industrial equipment, wires, and terminal blocks. ClearMark™ advanced marking system is ideal for printing high volumes in continuous operation. The ClearMultiprint™ marking system is designed for many types of users that require high speed printing, no drying time, and a compact footprint. The ClearPlot™ marking system is robust and flexible enough to allow partial marking on cards or up to three cards at a time for low to medium volume users.
Also known as: 662073059844, 1492-M5X10

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)