![Cable Tray, Ladder Type, Aluminum, 9" Spacing, 18" Wide, 12' Long Cable Tray, Ladder Type, Aluminum, 9" Spacing, 18" Wide, 12' Long](https://rexel-cdn.com/products/h46a09.jpg?i=559FF0ED-1BB9-4622-8698-29E2220E4D10&f=420)
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 18" Wide, 12' Long
Item #:
147003
Cat #:
26A-09-18-144
UPC:
781011170837
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 18" Wide, 12' Long
Overview
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 18" Wide, 12' Long
Also known as: 781011170837, 26A-09-18-144
Specifications
Length: | 12 ft |
Width: | 18 in |
Material: | Aluminum |
Length: | 12 ft |
Material: | Aluminum |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)