3/4 IN IRON COND BODY TYPE X

Item #: 14697

Cat #: X-75

UPC: 783126571103

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type X Conduit Body, 3/4 IN Hub, Length: 6-1/8 IN, 3-1/8 IN Width, 1-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, Third Party Certification: UL File Number E-18095, CSA LR-

Overview

OZ-Gedney Spec 5 Type X Conduit Body, 3/4 IN Hub, Length: 6-1/8 IN, 3-1/8 IN Width, 1-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, Third Party Certification: UL File Number E-18095, CSA LR-
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126571103, X-75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)