Compact Axial Fans, Diameter: 6", 24VDC, Black

Item #: 14696

Cat #: A6AXFN24

UPC: 783510173920

Sign In or Register to view pricing and more.
Documents & Guides
Compact Axial Fans, Diameter: 6", 24VDC, Black, Non-Metallic

Overview

Compact Axial Fans, Diameter: 6", 24VDC, Black, Non-Metallic
nVent HOFFMAN HOFA6AXFN24 products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510173920, A6AXFN24

Specifications

Material: Steel
Diameter: 6 in
Material: Steel
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)