This product may not be available in all locations.


Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key E21, 2 positions, stay put
Item #: 146930
Cat #: 9001KS11K3E21
UPC: 785901435259
Documents & Guides
Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key E21, 2 positions, stay put
Sign In or Register to view pricing and more.
Overview
Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key E21, 2 positions, stay put
Also known as: 785901435259, 9001KS11K3E21
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)