Econo Trough Type 3r

Item #: 146921

Cat #: F8896RTGV

UPC: 783510147815

Sign In or Register to view pricing and more.
Documents & Guides
Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x96.00, Material/finish: Galvanized

Overview

Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x96.00, Material/finish: Galvanized
Also known as: 783510147815, F8896RTGV

Specifications

Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 96 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)