Junction Box, NEMA 4, Continuous Hinge, 24" x 24" x 8", Steel

Item #: 146891

Cat #: N4242408

UPC: 786725371303

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge, 24 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 4, Continuous Hinge, 24 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil and those directed water.
Also known as: 786725371303, N4242408

Specifications

Width: 24 in
Size: 24 x 24 x 8 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Width: 24 in
Depth: 8 in
Height: 24 in
Standards: California Proposition 65
Size: 24 x 24 x 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)