RELAY 4NO DC COIL 24V

Item #: 146862

Cat #: RL4RD040TD

UPC: 017018130063

Sign In or Register to view pricing and more.
Documents & Guides
IEC Power Devices. Cogemec Contactors. G1br9999. 40TD Coil Voltage 24VDC

Overview

IEC Power Devices. Cogemec Contactors. G1br9999. 40TD Coil Voltage 24VDC
Also known as: 017018130063, RL4RD040TD

Specifications

Volts DC Control: 24
Type: Control, Relay
Mounting: DIN Rail
Poles: 4
Volts DC Control: 24
Mounting: DIN Rail
Type: Control, Relay
Poles: 4

Customer Reviews

No reviews for this product
(0)