Heavy Duty Elbow, Hardware/Gaskets Included, Aluminum

Item #: 146851

Cat #: S2ME

UPC: 783510188078

Sign In or Register to view pricing and more.
Heavy Duty Elbow, Hardware/Gaskets Included, Size/dims: 7.76x7.76x2.83, Aluminum/Gray Powder Coat

Overview

Heavy Duty Elbow, Hardware/Gaskets Included, Size/dims: 7.76x7.76x2.83, Aluminum/Gray Powder Coat
The SYSPEND™elbow provides a 90-degree bend in the suspension system. RAL 9005 black finish. Die-cast aluminum construction. Includes removable cable access cover, installation instructions, gaskets and tube setscrews.
Also known as: 783510188078, S2ME

Specifications

Height: 7.760 in
Width: 7.760 in
Depth: 2.830 in
Material: Aluminum
Height: 7.760 in
Depth: 2.830 in
Width: 7.760 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)