Horizontal Wall Joint, 300° Rotation/Lockable Position, Aluminum

Item #: 146850

Cat #: S2MWJH

UPC: 783510188061

Sign In or Register to view pricing and more.
Documents & Guides
Horizontal Wall Joint, 300° Rotation/Lockable Position, Color: Black, Material: Aluminum

Overview

Horizontal Wall Joint, 300° Rotation/Lockable Position, Color: Black, Material: Aluminum
The nVent HOFFMAN HOFS2MWJH Horizontal Wall Joint mounts suspension system to vertical surface, allowing tube to extend horizontally. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes two removable cable access covers, installation instructions, gaskets and tube setscrews. Surface mounting hardware not provided.
Also known as: 783510188061, S2MWJH

Specifications

Color: Black
Width: 6.300 in
Depth: 6.100 in
Material: Aluminum
Height: 8.320 in
Color: Black
Depth: 6.100 in
Height: 8.320 in
Width: 6.300 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)