Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 4X-IP65

Item #: 146831

Cat #: P-R2-K2RF3

UPC: 842864101505

Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4X-IP65, Size K

Overview

Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4X-IP65, Size K
Extension cable interfaces consist of fully shielded cable assemblies panel-mounted to the housing allowing a direct and cost effective method of interfacing to computers, printers, modems and networks.
Also known as: 842864101505, P-R2-K2RF3

Specifications

Mounting: Panel
Size: K
IP/NEMA Rating: IP65, NEMA 4X
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X
Size: K
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)