
Hole Seal, Gasketed, Oil Tight, 1", Stainless Steel
Item #: 14683
Cat #: AS100SS
UPC: 783510594602
Documents & Guides
Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: SS Type 304.
Sign In or Register to view pricing and more.
Overview
Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: SS Type 304.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510594602, AS100SS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Diameter: | 1 in |
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Diameter: | 1 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)