Industrial Non-Oscillating Fan, 30" Diameter, 3 Speed, 115V
Item #: 146789
Cat #: ISB-30PA2A-(3-SP)
UPC: 783429715266
Documents & Guides
Industrial Non-Oscillating Fan, 30 Inch Diameter Galvanized Steel Propeller, 3 Speed, 115 Volt
Sign In or Register to view pricing and more.
No associated products found.
Overview
Industrial Non-Oscillating Fan, 30 Inch Diameter Galvanized Steel Propeller, 3 Speed, 115 Volt
Airmaster's "Best in Class" air circulators including the widest selection available. For use in all industries, along with specialized applications
Also known as: 783429715266, ISB-30PA2A-(3-SP)
Specifications
Diameter: | 30 in |
Type: | Industrial |
Phase: | 1 |
Mounting: | Floor |
Volts AC: | 115 |
CFM: | 3415, 5300, 7185 |
Horsepower: | 0.333 |
Diameter: | 30 in |
Phase: | 1 |
Volts AC: | 115 |
Horsepower: | 0.333 |
Type: | Industrial |
Mounting: | Floor |
CFM: | 3415, 5300, 7185 |
Customer Reviews
No reviews for this product
(0)