Cable, Ethernet Connectivity, RJ45 to Female Front, 2m, Unshielded

Item #: 146777

Cat #: 1585D-D4TBJM-2

UPC: 612598861538

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, RJ45 to Female M12 Front, D-Code, 2 meter, Unshielded, Twisted Pair, 4 Conductor, Teal TPE

Overview

Cable, Ethernet Connectivity, RJ45 to Female M12 Front, D-Code, 2 meter, Unshielded, Twisted Pair, 4 Conductor, Teal TPE
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585D-D4TBJM-2 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598861538, 1585D-D4TBJM-2

Specifications

Length: 2 m
Volts AC: 300
Color: Teal
Jacket: TPE
Conductors: 2 Pair
Length: 2 m
Color: Teal
Conductors: 2 Pair
Volts AC: 300
Jacket: TPE

Customer Reviews

No reviews for this product
(0)