19" Fan Tray 3 Fans 300cfm

Item #: 146732

Cat #: A19FT3B

UPC: 783510138554

Sign In or Register to view pricing and more.
Documents & Guides
19 In Fan Tray, 3 Fan, Bulletin Dthrm (datacom Thermal Management Products), Size/dims: 19 In. X 1u X 7.60, Material/finish: Steel/zinc, Black

Overview

19 In Fan Tray, 3 Fan, Bulletin Dthrm (datacom Thermal Management Products), Size/dims: 19 In. X 1u X 7.60, Material/finish: Steel/zinc, Black
Also known as: 783510138554, A19FT3B

Specifications

Color: Black
Height: 19 in
Material: Steel/Zinc
Width: 17.480 in
Depth: 1.670 in
Color: Black
Material: Steel/Zinc
Depth: 1.670 in
Height: 19 in
Width: 17.480 in

Customer Reviews

No reviews for this product
(0)