Frame, Single Bay, 78.74" H x 27.56" W x 31.50" D, Steel, Gray

Item #: 146731

Cat #: PF2078

UPC: 783510958206

Sign In or Register to view pricing and more.
Documents & Guides
Modular Frame, Single Bay, 42RMU, Bulletin P20 (ProLine Modular Enclosures), 78.74 Inch Height x 27.56 Inch Width x 31.50 Inch Depth, Steel, Light Gray

Overview

Modular Frame, Single Bay, 42RMU, Bulletin P20 (ProLine Modular Enclosures), 78.74 Inch Height x 27.56 Inch Width x 31.50 Inch Depth, Steel, Light Gray
Also known as: 783510958206, PF2078

Specifications

Color: Gray
Mounting: Floor
Material: Steel
Size: 42RMu
Length: 78.740 in
Width: 27.560 in
Depth: 31.500 in
Color: Gray
Material: Steel
Length: 78.740 in
Depth: 31.500 in
Mounting: Floor
Size: 42RMu
Width: 27.560 in

Customer Reviews

No reviews for this product
(0)