Reducing Rack Angle Bracket -

Item #: 146730

Cat #: PRB50

UPC: 783510772802

Sign In or Register to view pricing and more.
Documents & Guides
Frame-Reducing Brackets for Frames or Grid Straps, 50mm + 50mm, Steel

Overview

Frame-Reducing Brackets for Frames or Grid Straps, 50mm + 50mm, Steel
Frame-Reducing Brackets mount directly to 700- or 800-mm wide ProLine frames or to grid straps. Converts wider frames to 600-mm wide, allowing 19-in. rack angles to fit, or to 700-mm wide, allowing 23-in. rack angles to fit. Can be used to left- or right-justify the rack-mounted equipment. Furnished in sets of four. 14 gauge plated steel. Mounting hardware is included.
Also known as: 783510772802, PRB50

Specifications

Mounting: Rack
Color: Black
Type: Angle Bracket
Material: Steel
Height: 1.970 in
Mounting: Rack
Type: Angle Bracket
Height: 1.970 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)