8 mm Barrel Inductive Prox Sensor

Item #: 14673

Cat #: 872C-D2CP8-D4

UPC: 662468299220

Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-D2CP8-D4 8MM INDUCTIVE

Overview

AB 872C-D2CP8-D4 8MM INDUCTIVE
Also known as: 662468299220, 872C-D2CP8-D4

Specifications

Length: 100 ft
Type: Non-Metallic Liquidtight
Color: Gray
Length: 100 ft
Color: Gray
Type: Non-Metallic Liquidtight

Customer Reviews

No reviews for this product
(0)