Window Encl. 82.10 x 27.87 x 31.46

Item #: 146713

Cat #: PDCP2078B12

UPC: 783510149253

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 82.10 x 27.87 x 31.46, Material/Finish: Steel/Black.

Overview

Instrumentation Box, Type 12, Hinged Cover, Size/Dims: 82.10 x 27.87 x 31.46, Material/Finish: Steel/Black.
Also known as: 783510149253, PDCP2078B12

Specifications

Mounting: Surface
Material: Steel
Height: 82.100 in
Width: 27.870 in
Depth: 31.460 in
IP/NEMA Rating: NEMA 12
Mounting: Surface
Height: 82.100 in
Depth: 31.460 in
Material: Steel
Width: 27.870 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)