Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 24" x 20" x 10"

Item #: 146711

Cat #: A24H2010SSLP3PT

UPC: 783510143060

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 24 Inch x 20 Inch x 10 Inch

Overview

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 24 Inch x 20 Inch x 10 Inch
nVent HOFFMAN HOFA24H2010SSLP3PT two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510143060, A24H2010SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Depth: 10 in
Height: 24 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)