SJOW Portable Cord, 14/3, Black, 250'

Item #: 146675

Cat #: SJOWSJO143BLK250RL

UPC: 980130403400

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOW / SJO, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

Overview

Portable Cord, SJOW / SJO, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Also known as: 980130403400, SJOWSJO143BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 14
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 14
Length: 250 ft
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)