Dual Dimmer/Timer Switch, Maestro, Sienna

Item #: 146674

Cat #: MA-L3T251-SI

UPC: 027557289894

Sign In or Register to view pricing and more.
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottome: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Sienna

Overview

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottome: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Sienna
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557289894, MA-L3T251-SI

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decora
Wattage: 300
Poles: 1
Color: Sienna
Amps: 2.500
Light Technology: Halogen, Incandescent
Volts AC: 120
Type: Combo, Decora
Poles: 1
Amps: 2.500
Family / Style: Maestro
Wattage: 300
Color: Sienna
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)