Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 18 IN, Bending Radius: 10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Overview
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 18 IN, Bending Radius: 10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381327602, EXLK-118
Specifications
Diameter: | 1/2 in |
Material: | Bronze, Brass |
Length: | 18 in |
Diameter: | 1/2 in |
Length: | 18 in |
Material: | Bronze, Brass |
Customer Reviews
No reviews for this product
(0)