KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4", Stainless Steel

Item #: 14664

Cat #: AS125SS

UPC: 783510594701

Documents & Guides
Hole Seal, for 1.25" Conduit. Size/Dims: 2.19", Material/Finish: SS Type 304.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Seal, for 1.25" Conduit. Size/Dims: 2.19", Material/Finish: SS Type 304.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS125SS Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510594701, AS125SS

Specifications

IP/NEMA Rating: IP66, NEMA 3
Diameter: 1 1/4 in
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
Diameter: 1 1/4 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)