8" Rd. Duct Connectors. 120v.

Item #: 146447

Cat #: L300L

UPC: 026715124633

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Ventilator; Losone Select; In-line; Flow Rate: 295 Cfm; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.6 Amp; Speed: 1145 Rpm; Duct Size: 8 In Round; Power: 212 Wtt; Material:steel Housing,

Overview

Broan; Ventilator; Losone Select; In-line; Flow Rate: 295 Cfm; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.6 Amp; Speed: 1145 Rpm; Duct Size: 8 In Round; Power: 212 Wtt; Material:steel Housing,
Also known as: 026715124633, L300L

Specifications

Diameter: 8 in
CFM: 295
Diameter: 8 in
CFM: 295

Customer Reviews

No reviews for this product
(0)