16 AWG TFN, Orange, 500'

Item #: 146426

Cat #: TFN16SOLORN500RL

UPC:

Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 500 Ft. Spool
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 500 Ft. Spool
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN16SOLORN500RL

Specifications

Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Color: Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid

Customer Reviews

No reviews for this product
(0)