8 AWG THHN/THWN-2 Stranded Copper, Yellow, 2500'
Item #: 146412
Cat #: THHN8STRYEL2500RL
UPC: 980100231279
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.
Overview
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231279, THHN8STRYEL2500RL
Specifications
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Color: | Yellow |
Package Type: | Reel |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 8 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)