6 AWG THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 146402

Cat #: THHN6STRGRY5000RL

UPC: 980100231699

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231699, THHN6STRGRY5000RL

Specifications

Jacket: PVC
Material: Copper
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 6
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)