This product has been discontinued.

In-Sure® Push-In Wire Conn, 87 5-Prt Gray, 150/Jar
Item #: 14640
Cat #: 30-087J
UPC: 783250460779
Documents & Guides
Push-In Wire Connector, 5 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Gray. Package of 150.
Sign In or Register to view pricing and more.
Overview
Push-In Wire Connector, 5 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Gray. Package of 150.
Also known as: 783250460779, 30-087J
Specifications
Color: | Gray |
Volts AC: | 600 |
Material: | Nylon |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 16 - 14 |
Color: | Gray |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)