16 AWG TFN Solid Copper, Purple, 500'

Item #: 146398

Cat #: TFN16SOLPUR500RL

UPC: 032886111051

Sign In or Register to view pricing and more.
16 AWG TFN Solid Copper, Purple, 500 Foot Spool

Overview

16 AWG TFN Solid Copper, Purple, 500 Foot Spool
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 032886111051, TFN16SOLPUR500RL

Specifications

Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Solid
Package Type: Spool
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Spool
Color: Purple
Volts AC: 600
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)