4 AWG THHN/THWN-2 Stranded Copper, White, 1000'

Item #: 146395

Cat #: THHN4STRWHT1000RL

UPC: 048243232123

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243232123, THHN4STRWHT1000RL

Specifications

Gauge: 4
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 4
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)