2/0 AWG THHN/THWN-2 Stranded Copper, Green, 500'

Item #: 146383

Cat #: THHN2/0STRGRN500RL

UPC: 048243234080

Documents & Guides
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243234080, THHN2/0STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Gauge: 2/0 AWG
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)