This product has been discontinued.
This product may not be available in all locations.
![Starter, Size 2, 45A, 600VAC, 208VAC Coil, Reversing, NEMA 12, 3P Starter, Size 2, 45A, 600VAC, 208VAC Coil, Reversing, NEMA 12, 3P](https://rexel-cdn.com/products/sqd8736sda1v08h30image.jpg?i=9FFC6D06-6ACE-4476-8E9D-0A632D186C77&f=420)
Starter, Size 2, 45A, 600VAC, 208VAC Coil, Reversing, NEMA 12, 3P
Item #: 1463716
Cat #: 8736SDA1V08H30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 2, 45 Amp, 600 Volt AC, 208 Volt AC Coil, Reversing, NEMA 12, 3-Pole, Solid State Overload Relay, Class 10/20, 15 - 45 Amp Setting
Overview
Starter, Size 2, 45 Amp, 600 Volt AC, 208 Volt AC Coil, Reversing, NEMA 12, 3-Pole, Solid State Overload Relay, Class 10/20, 15 - 45 Amp Setting
Also known as: 8736SDA1V08H30
Specifications
Type: | Reversing, Enclosed, Starter |
Phase: | 3 |
Poles: | 3 |
Amps: | 45 |
Mounting: | Surface |
Family / Style: | 8736 |
Volts AC Control: | 208 |
Volts AC: | 600 |
Size: | 2 |
IP/NEMA Rating: | NEMA 12 |
Amps Range: | 15 - 45 |
Type: | Reversing, Enclosed, Starter |
Poles: | 3 |
Mounting: | Surface |
Volts AC Control: | 208 |
Size: | 2 |
Amps Range: | 15 - 45 |
Phase: | 3 |
Amps: | 45 |
Family / Style: | 8736 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)