![14 AWG THHN/THWN-2 Solid Copper, Pink, 500' 14 AWG THHN/THWN-2 Solid Copper, Pink, 500'](https://rexel-cdn.com/products/image.jpg?i=33F8254D-32A4-4A9D-A1BE-1D2D7EC408D0&f=420)
14 AWG THHN/THWN-2 Solid Copper, Pink, 500'
Item #:
146353
Cat #:
THHN14SOLPNK500RL
UPC:
980100223656
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 foot Spool.
Overview
14 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100223656, THHN14SOLPNK500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Color: | Pink |
Stranding: | Solid |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Color: | Pink |
Package Type: | Reel |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)