14 AWG THHN/THWN-2 Solid Copper, Yellow, 2500'

Item #: 146343

Cat #: THHN14SOLYEL2500RL

UPC: 980100223373

Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Yellow, 2500 foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Yellow, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100223373, THHN14SOLYEL2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Yellow
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid

Customer Reviews

No reviews for this product
(0)