2 AWG XHHW Stranded Copper, Black, 1000'

Item #: 146321

Cat #: XHHW2STRBLK1000RL

UPC: 980100241810

Sign In or Register to view pricing and more.
2 AWG XHHW-2 Stranded Copper, Black, 100 Foot Reel, 600 Volts

Overview

2 AWG XHHW-2 Stranded Copper, Black, 100 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241810, XHHW2STRBLK1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)