
18 AWG TFN, Yellow, 500'
Item #: 146315
Cat #: TFN18SOLYEL500RL
UPC:
Documents & Guides
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.
Sign In or Register to view pricing and more.
Overview
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLYEL500RL
Specifications
Gauge: | 18 AWG |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | Nylon |
Color: | Yellow |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 18 AWG |
Material: | Copper |
Conductors: | 1 |
Color: | Yellow |
Package Type: | Reel |
Length: | 500 ft |
Volts AC: | 600 |
Jacket: | Nylon |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)