18 AWG TFN Solid Copper, Orange, 500'

Item #: 146313

Cat #: TFN18SOLORN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG TFN Solid Copper, Orange, 500 Foot Spool

Overview

18 AWG TFN Solid Copper, Orange, 500 Foot Spool
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLORN500RL

Specifications

Gauge: 18
Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Color: Orange
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)