
16 AWG TFN, Green, 500'
Item #: 146310
Cat #: TFN16SOLGRN500RL
UPC:
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green, 500' Spool.
Sign In or Register to view pricing and more.
Overview
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN16SOLGRN500RL
Specifications
Color: | Green |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 AWG |
Jacket: | Nylon |
Stranding: | Solid |
Package Type: | Reel |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Jacket: | Nylon |
Package Type: | Reel |
Length: | 500 ft |
Volts AC: | 600 |
Gauge: | 16 AWG |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)