
Hole Seal, Gasketed, Oil Tight, 2", Stainless Steel
Item #: 14631
Cat #: AS200SS
UPC: 783510594909
Documents & Guides
Hole Seal, for 2" Conduit. Gasketed, Oil Tight, Size/Dims: 3" Diameter, Material/Finish: SS Type 304.
Sign In or Register to view pricing and more.
Overview
Hole Seal, for 2" Conduit. Gasketed, Oil Tight, Size/Dims: 3" Diameter, Material/Finish: SS Type 304.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS200SS Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510594909, AS200SS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Diameter: | 2 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 3 |
Diameter: | 2 in |
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)