18 AWG TFN Solid Copper, Blue, 500'

Item #: 146308

Cat #: TFN18SOLBLU500RL

UPC:

Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 500' Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLBLU500RL

Specifications

Gauge: 18
Color: Blue
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)